Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FODRX48Y
48 Fiber Cable, OM3, Indoor, Riser, 900µ
This item cannot be canceled or returned
Description
48 Fiber Cable, OM3, Indoor, Riser, 900µ
Specifications
Specifications
| Manufacturer Part Number |
FODRX48Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 48 fiber indoor distribution cable is OM3, Riser OFNR rated and features 900µm buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Riser |
| Application |
Distribution |
| Net Weight |
0.1219 lbs |
| Gross Weight |
0.1219 lbs |
FODRX48Y
Panduit Wire & Cable