Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FODRZ06Y

Panduit Wire & Cable

FODRZ06Y

Panduit Wire & Cable
6 Fiber Cable, OM4, Indoor, Riser, 900µm
MFG Item Number
FODRZ06Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Wire & Cable, Series
Item #
FODRZ06Y
6 Fiber Cable, OM4, Indoor, Riser, 900µm

Series Information

Specifications

Specifications
Manufacturer Part Number FODRZ06Y
Manufacturer Panduit
Family Series Panduit Wire & Cable
Description The 6 fiber indoor distribution cable is OM4, Riser OFNR rated and features 900µm buffered fibers.
Jacket Color Aqua
Temperature Rating -4-158 °F
Plenum or Riser? Riser
Application Distribution
Net Weight 0.031 lbs
Gross Weight 0.031 lbs