Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FODRZ12Y Panduit Wire & Cable, Fiber Ind Dist Cable OFNR OM4 12 Fibers
FODRZ12Y Panduit Wire & Cable, Fiber Ind Dist Cable OFNR OM4 12 Fibers
This item cannot be canceled or returned
Description
Fiber Ind Dist Cable OFNR OM4 12 Fibers
Specifications
Specifications
| Manufacturer Part Number |
FODRZ12Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
50um OM4 12 Fiber Indoor Distribution Cable, Riser OFNR, 900um Buffered Fibers |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Riser |
| Application |
Distribution |
| Net Weight |
0.1341 lbs |
| Gross Weight |
0.1341 lbs |
FODRZ12Y
Panduit Wire & Cable