Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOGRX12Y
12 Fiber Cable, OM3, Indoor/Outdoor Armo
This item cannot be canceled or returned
Description
12 Fiber Cable, OM3, Indoor/Outdoor Armo
Specifications
Specifications
| Manufacturer Part Number |
FOGRX12Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 12 fiber indoor/outdoor armored central tube cable is OM3, Riser OFCR rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
FOGRX12Y
Panduit Wire & Cable