Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOIRZ02Y
2 Fiber Cable, OM4, Indoor Interconnect,
This item cannot be canceled or returned
Description
2 Fiber Cable, OM4, Indoor Interconnect,
Specifications
Specifications
| Manufacturer Part Number |
FOIRZ02Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 2 fiber indoor cable is OM4, Riser OFNR rated and features 900µm buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-140 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.0305 lbs |
| Gross Weight |
0.0305 lbs |
FOIRZ02Y
Panduit Wire & Cable