Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOJDZ06
6 Fiber Cable, OM4, Indoor/Outdoor DDJ,
This item cannot be canceled or returned
Description
6 Fiber Cable, OM4, Indoor/Outdoor DDJ,
Specifications
Specifications
| Manufacturer Part Number |
FOJDZ06 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 6 fiber indoor/outdoor dielectic double jacketed DDJ is OM4 and Riser-Low Smoke Zero Halogen OFNR-LS rated, and features 250µm fibers. |
| Temperature Rating |
-50-70 °F |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
FOJDZ06
Panduit Wire & Cable