Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOJDZ12

Panduit Wire & Cable

FOJDZ12

Panduit Wire & Cable
DDJ Cable, OM4 50µm, 12 Fibers, Riser, L
MFG Item Number
FOJDZ12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3280

Description

Wire & Cable, Series
Item #
FOJDZ12
DDJ Cable, OM4 50µm, 12 Fibers, Riser, L

Series Information

Specifications

Specifications
Manufacturer Part Number FOJDZ12
Manufacturer Panduit
Family Series Panduit Wire & Cable
Description The Dielectric Double Jacketed DDJ Fiber Cable is constructed of Kevlar re-enforced double jacketing. The material helps to eliminate the need for additional conduit or pathway installation and provides a smaller crush resistant pathway for improved
Temperature Rating -50-70 °F
Net Weight 0.155 lbs
Gross Weight 0.155 lbs