Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOKPX48
48 Fiber Cable, OM3, Indoor/Outdoor TB,
This item cannot be canceled or returned
Description
48 Fiber Cable, OM3, Indoor/Outdoor TB,
Specifications
Specifications
| Manufacturer Part Number |
FOKPX48 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 48 fiber indoor/outdoor tight buffered cable is OM3, Plenum OFNP rated and features 900µm buffered fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Plenum or Riser? |
Plenum |
| Net Weight |
0.1716 lbs |
| Gross Weight |
0.1716 lbs |
FOKPX48
Panduit Wire & Cable