FOL300-50-0
Thomas & Betts Cable Ties, FOL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOL300-50-0 Thomas & Betts Cable Ties, FOL Series, CABLE TIE 50LB 12IN BLK NYL FOL BKL

MFG Item Number
FOL300-50-0

FOL300-50-0 Thomas & Betts Cable Ties, FOL Series, CABLE TIE 50LB 12IN BLK NYL FOL BKL

MFG Item Number
FOL300-50-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, FOL Series
Item #
FOL300-50-0
CABLE TIE 50LB 12IN BLK NYL FOL BKL

FOL Series Information

Cable Tie 50lb .75x12" Nylon FOL Buckle


Specifications

Specifications
Manufacturer Part Number FOL300-50-0
Manufacturer Thomas & Betts
Product Series FOL
Family Series Thomas & Betts Cable Ties, FOL Series
Description FOL Buckle Tie, Black Polyamide Nylon 6.6 for Temperatures up to 93.3 Degrees Celsius 200 F, Length of 304.8mm 12.0 Inches, Width of 19.05mm 0.75 Inch, Thickness of 1.588mm 0.0625 Inch, Tensile Strength Rating of 222.5 Newtons 50 Pounds
Length 12 "
Nominal Length 12 "
Tensile Strength (lb) 50 lbs
Width 0.75 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs