FOL500-50-0
Thomas & Betts Cable Ties, FOL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOL500-50-0 Thomas & Betts Cable Ties, FOL Series, CBL TIE 50LB 12IN BLACK NYL FOL BKL

MFG Item Number
FOL500-50-0

FOL500-50-0 Thomas & Betts Cable Ties, FOL Series, CBL TIE 50LB 12IN BLACK NYL FOL BKL

MFG Item Number
FOL500-50-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, FOL Series
Item #
FOL500-50-0
CBL TIE 50LB 12IN BLACK NYL FOL BKL

FOL Series Information

Cable Tie 50lb .75x12" Nylon FOL Buckle


Specifications

Specifications
Manufacturer Part Number FOL500-50-0
Manufacturer Thomas & Betts
Product Series FOL
Family Series Thomas & Betts Cable Ties, FOL Series
Description FOL Buckle Tie, Black Polyamide Nylon 6.6 for Temperatures up to 93.3 Degrees Celsius 200 F, Length of 457.2mm 18.0 Inches, Width of 19.05mm 0.75 Inch, Thickness of 1.588mm 0.0625 Inch, Tensile Strength Rating of 222.5 Newtons 50 Pounds
Length 18 "
Nominal Length 18 "
Tensile Strength (lb) 50 lbs
Width 0.75 "
Material Nylon
Color Black
Net Weight 0.01 lbs
Gross Weight 0.01 lbs