Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOM-75

HellermannTyton Labels

FOM-75

HellermannTyton Labels
Fiber Optic Cable Marker, 1.5in. x
MFG Item Number
FOM-75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
FOM-75
Fiber Optic Cable Marker, 1.5in. x

Series Information

Specifications

Specifications
Manufacturer Part Number FOM-75
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Fiber Optic Cable Marker, 1.5in. x .75in., Polyethylene, Orange, 25/pkg
Material Type Polyethylene
Background Color Orange
Label Height 0.75 "
Label Width 1.5 "
Language English
Legend Fiber Optic Cable
Net Weight 0 lbs
Gross Weight 0 lbs