Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FONRZ24Y
24 Fiber Cable, OM4, Indoor/Outdoor Stra
This item cannot be canceled or returned
Description
24 Fiber Cable, OM4, Indoor/Outdoor Stra
Specifications
Specifications
| Manufacturer Part Number |
FONRZ24Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 24 fiber indoor/outdoor stranded tube cable is OM4, Riser OFNR rated and features 250µm fiber. |
| Jacket Color |
Black |
| Temperature Rating |
-40-167 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.0811 lbs |
| Gross Weight |
0.0811 lbs |
FONRZ24Y
Panduit Wire & Cable