Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOPPZ48Y
48 Fiber Cable, OM4, Indoor Armored TB,
This item cannot be canceled or returned
Description
48 Fiber Cable, OM4, Indoor Armored TB,
Specifications
Specifications
| Manufacturer Part Number |
FOPPZ48Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 48 fiber indoor armored tight buffered cable is OM4, Plenum OFCP rated and features 900um buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Plenum |
| Net Weight |
0.3624 lbs |
| Gross Weight |
0.3624 lbs |
FOPPZ48Y
Panduit Wire & Cable