Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOPRX48Y
48 Fiber Cable, OM3, Indoor Armored TB,
This item cannot be canceled or returned
Description
48 Fiber Cable, OM3, Indoor Armored TB,
Specifications
Specifications
| Manufacturer Part Number |
FOPRX48Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 48 fiber indoor armored tight buffered cable is OM3, Riser OFCR rated and features 900um buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
FOPRX48Y
Panduit Wire & Cable