Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOPRZ06Y
6 Fiber Cable, OM4, Indoor Armored TB, R
This item cannot be canceled or returned
Description
6 Fiber Cable, OM4, Indoor Armored TB, R
Specifications
Specifications
| Manufacturer Part Number |
FOPRZ06Y |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 6 fiber indoor armored tight buffered cable is OM4, Riser OFCR rated and features 900um buffered fibers. |
| Jacket Color |
Aqua |
| Temperature Rating |
-4-158 °F |
| Plenum or Riser? |
Riser |
| Net Weight |
0.87 lbs |
| Gross Weight |
0.87 lbs |
FOPRZ06Y
Panduit Wire & Cable