FOR180-50-6
Thomas & Betts Cable Ties, FOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOR180-50-6 Thomas & Betts Cable Ties, FOR Series, CABLE TIE 50LB 180 BLUE FOR ROLLED

MFG Item Number
FOR180-50-6

FOR180-50-6 Thomas & Betts Cable Ties, FOR Series, CABLE TIE 50LB 180 BLUE FOR ROLLED

MFG Item Number
FOR180-50-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, FOR Series
Item #
FOR180-50-6
CABLE TIE 50LB 180 BLUE FOR ROLLED

FOR Series Information

Cable Tie 50lb 180" Polyethylene/Nylon FOR Rolled Hook and Loop


Specifications

Specifications
Manufacturer Part Number FOR180-50-6
Manufacturer Thomas & Betts
Product Series FOR
Family Series Thomas & Betts Cable Ties, FOR Series
Description FOR Roll Hook and Loop Tie, Blue Polyethylene/Nylon for Temperatures up to 104.4 Degrees Celsius 220 F, Length of 4572.0mm 180 Inches, Width of 19.05mm 0.75 Inch, Thickness of 1.588mm 0.0625 Inch, Tensile Strength Rating of 222.5 Newtons 50 Pounds
Length 180 "
Nominal Length 180 "
Tensile Strength (lb) 50 lbs
Width 0.75 "
Material Nylon
Color Blue
Net Weight 0.1 lbs
Gross Weight 0.1 lbs