FOS150-50-0
Thomas & Betts Cable Ties, FOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FOS150-50-0 Thomas & Betts Cable Ties, FOS Series, CABLE TIE 50LB 6IN BLK NY FOS STRIP

MFG Item Number
FOS150-50-0

FOS150-50-0 Thomas & Betts Cable Ties, FOS Series, CABLE TIE 50LB 6IN BLK NY FOS STRIP

MFG Item Number
FOS150-50-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, FOS Series
Item #
FOS150-50-0
CABLE TIE 50LB 6IN BLK NY FOS STRIP

FOS Series Information

Cable Tie 50lb 18" Polyethylene/Nylon FOS Strip


Specifications

Specifications
Manufacturer Part Number FOS150-50-0
Manufacturer Thomas & Betts
Product Series FOS
Family Series Thomas & Betts Cable Ties, FOS Series
Description FOS Strip Tie, Black Polyethylene/Nylon for Temperatures up to 104.4 Degrees Celsius 220 F, Length of 152.4mm 6.0 Inches, Width of 19.05mm 0.75 Inch, Thickness of 1.588mm 0.0625 Inch, Tensile Strength Rating of 222.5 Newtons 50 Pounds
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 50 lbs
Width 0.75 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 0.001 lbs