Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOTNZ06 Panduit Wire & Cable, 6 Fiber Cable, OM4, Outside Plant Non-Ar
FOTNZ06 Panduit Wire & Cable, 6 Fiber Cable, OM4, Outside Plant Non-Ar
This item cannot be canceled or returned
Description
6 Fiber Cable, OM4, Outside Plant Non-Ar
Specifications
Specifications
| Manufacturer Part Number |
FOTNZ06 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 6 fiber outside plant non-armored cable is OM4, non-rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Net Weight |
0.0131 lbs |
| Gross Weight |
0.0131 lbs |
FOTNZ06
Panduit Wire & Cable