Series Information
| Manufacturer Part Number | FOV452X2YL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | 2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 45° downward angle from a straight horizontal run. Used with inside vertical 45° angle fitting FIV452X2YL or FIV454X4YL to change level of straight horizontal runs. Cover included. |
| Material | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.325 lbs |