Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FOVRA2X2LYL Panduit Raceways, FIBERRUNNER OUTSIDE 45 DEGREE ANGLE, Y
MFG Item Number
FOVRA2X2LYL
FOVRA2X2LYL Panduit Raceways, FIBERRUNNER OUTSIDE 45 DEGREE ANGLE, Y
MFG Item Number
FOVRA2X2LYL
This item cannot be canceled or returned
Description
FIBERRUNNER OUTSIDE 45 DEGREE ANGLE, Y
Specifications
Specifications
Manufacturer Part Number
FOVRA2X2LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner Outside Vertical attaches to a channel to create a 90° downward angle from a straight horizontal run. It is used with inside vertical 90° angle fitting FIVRA2X2LYL to change the level of a straight horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
0.1996 lbs
Gross Weight
0.1996 lbs
FOVRA2X2LYL
Panduit Raceways