Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOWNX12
12 Fiber Cable, OM3, Outside Plant Armor
This item cannot be canceled or returned
Description
12 Fiber Cable, OM3, Outside Plant Armor
Specifications
Specifications
| Manufacturer Part Number |
FOWNX12 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 12 fiber outside plant armored cable is OM3 and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Approvals |
ICEA, IEC, TIA |
| Net Weight |
0.027 lbs |
| Gross Weight |
0.027 lbs |
FOWNX12
Panduit Wire & Cable