Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOWNX24
24 Fiber Cable, OM3, Outside Plant Armor
This item cannot be canceled or returned
Description
24 Fiber Cable, OM3, Outside Plant Armor
Specifications
Specifications
| Manufacturer Part Number |
FOWNX24 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
The 24 fiber outside plant armored single armor, single jacket cable is OM3, non-rated and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Net Weight |
0.027 lbs |
| Gross Weight |
0.027 lbs |
FOWNX24
Panduit Wire & Cable