Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FOWNZ06 Panduit Wire & Cable, 6 Fiber Cable, OM4, Outside Plant Armore
FOWNZ06 Panduit Wire & Cable, 6 Fiber Cable, OM4, Outside Plant Armore
This item cannot be canceled or returned
Description
6 Fiber Cable, OM4, Outside Plant Armore
Specifications
Specifications
| Manufacturer Part Number |
FOWNZ06 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Wire & Cable |
| Description |
This 6 fiber outside plant armored cable is OM4 and features 250µm fibers. |
| Jacket Color |
Black |
| Temperature Rating |
-40-158 °F |
| Approvals |
ICEA, IEC, TIA |
| Net Weight |
0.027 lbs |
| Gross Weight |
0.027 lbs |
FOWNZ06
Panduit Wire & Cable