FP10R12W1T4
Infineon Transistors, EasyPIM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP10R12W1T4

Infineon Transistors, EasyPIM Series

FP10R12W1T4

Infineon Transistors, EasyPIM Series
CIM, 7-Pack, Inverter, 1200V/10A
MFG Item Number
FP10R12W1T4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Transistors, EasyPIM Series
Item #
FP10R12W1T4
CIM, 7-Pack, Inverter, 1200V/10A

EasyPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Manufacturer Part Number FP10R12W1T4
Manufacturer Infineon
Product Series EasyPIM
Family Series Infineon Transistors, EasyPIM Series
Description CIM, 7-Pack, Inverter, 1200V/10A, 3-PH Diode Input Bridge, W/Brake Chopper
Ic 10 A
Vces 1,200 V
Brake Yes
Current Sensing Resistor No
Approvals UL
Comments Fast Trench IGBT
Net Weight 0.0529 lbs
Gross Weight 0.0531 lbs