FP12-453
Dongan Electric Manufacturing Transformers, FP12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP12-453 Dongan Electric Manufacturing Transformers, FP12 Series, Transformer, Indl. Cntl. 208 Pri,

MFG Item Number
FP12-453

FP12-453 Dongan Electric Manufacturing Transformers, FP12 Series, Transformer, Indl. Cntl. 208 Pri,

MFG Item Number
FP12-453
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, FP12 Series
Item #
FP12-453
Transformer, Indl. Cntl. 208 Pri,

FP12 Series Information

Series FP12 Industrial Control Transformers are similar to the AP12 Series with two important differences. The FP12 Series is 115 C rise (versus 55 C) and they are manufactured with an electrostatic shield between primary and secondary. They are designed to comply with industrial and automotive specifications that require the control transformer to be mounted in a separate enclosure, remote from the main control panel. External or remote mounting of the Series FP12 conserves critical panel mounting space and reduces internal control cabinet temperatures, which can be critical to the reliable operation of many solid state, logic, and thermal control devices.

Specifications

Specifications
Manufacturer Part Number FP12-453
Manufacturer Dongan Electric Manufacturing
Product Series FP12
Family Series Dongan Electric Manufacturing Transformers, FP12 Series
Description Transformer, Indl. Cntl. 208 Pri, 120 Sec, 2.0 KVA, Encap. NEMA 12 Copper Wound, 115C Temp Rise, 60 Hz
Phase 3
Type Control
VA Rating 2,000 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 12
Approvals UL
Net Weight 45 lbs
Gross Weight 45 lbs