Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FP1431 Pizzato Limit Switches, FP Series, Limit switch with roller lever
FP1431 Pizzato Limit Switches, FP Series, Limit switch with roller lever
This item cannot be canceled or returned
Description
Limit Switches, FP Series
Limit switch with roller lever
- Technopolymer Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FP 1431 |
| Manufacturer |
Pizzato |
| Product Series |
FP |
| Family Series |
Pizzato Limit Switches, FP Series |
| Description |
Limit switch with roller lever |
| Actuator Type |
Roller Lever |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FP1431
Pizzato Limit Switches, FP Series