Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FP1533-M2 Pizzato Limit Switches, FP Series, Limit switch with adjustable square
MFG Item Number
FP 1533-M2
FP1533-M2 Pizzato Limit Switches, FP Series, Limit switch with adjustable square
MFG Item Number
FP 1533-M2
This item cannot be canceled or returned
Description
Limit Switches, FP Series
Limit switch with adjustable square
- Technopolymer Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FP 1533-M2 |
| Manufacturer |
Pizzato |
| Product Series |
FP |
| Family Series |
Pizzato Limit Switches, FP Series |
| Description |
Limit switch with adjustable square rod lever |
| Actuator Type |
Square Rod |
| Contacts |
2NO |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 6 A |
| Conduit Fitting |
M20 |
| Indicator |
No |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FP1533-M2
Pizzato Limit Switches, FP Series