FP25/22
Fibox Enclosures, CARDMASTER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP25/22

Fibox Enclosures, CARDMASTER Series

FP25/22

Fibox Enclosures, CARDMASTER Series
AluminumFrontPanel
MFG Item Number
FP25/22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CARDMASTER Series
Item #
FP25/22
AluminumFrontPanel

CARDMASTER Series Information

  • Separate Terminal Wiring Compartment
  • NEMA 4X Compliant
  • RoHS Compliant and Halogen‑Free
CARDMASTER range is ideal for packaging instrumentation, measurement, monitoring and process control equipment. It provides two compartments ‑ one for circuit boards and sensors with slots for printed circuit board insertion, and another one for terminal and wiring. All sizes are available in both polycarbonate and ABS.

Specifications

Specifications
Manufacturer Part Number FP25/22
Manufacturer Fibox
Product Series CARDMASTER
Family Series Fibox Enclosures, CARDMASTER Series
Description AluminumFrontPanel
Material Aluminum
Composition Metallic
Panel Type Front
Perforated No
Kit No
Nominal Height 10 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs