FP50R12KT4
Infineon Transistors, EconoPIM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP50R12KT4

Infineon Transistors, EconoPIM Series

FP50R12KT4

Infineon Transistors, EconoPIM Series
PIM
MFG Item Number
FP50R12KT4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Transistors, EconoPIM Series
Item #
FP50R12KT4
PIM

EconoPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Manufacturer Part Number FP50R12KT4
Manufacturer Infineon
Product Series EconoPIM
Family Series Infineon Transistors, EconoPIM Series
Description PIM
Ic 50 A
Vces 1,200 V
Brake Yes
Current Sensing Resistor No
Comments Fast Trench IGBT
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs