fp605 Series Information
| Manufacturer Part Number | FP65U2011AVA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | fp605 |
| Family Series | Yaskawa Drives, fp605 Series |
| Description | FP605,240V 3PH,10.6A,TYPE12 |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Variable Torque Rating) | 10.6 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP55 |
| Height | 14.1 " |
| Width | 4.9 " |
| Depth | 9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |