FP693
Pizzato Safety Switches, FP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP693 Pizzato Safety Switches, FP Series, Safety switch with separate actuator

MFG Item Number
FP 693

FP693 Pizzato Safety Switches, FP Series, Safety switch with separate actuator

MFG Item Number
FP 693
Item Number
FP693
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FP Series
Item #
FP693
Safety switch with separate actuator

FP Series Information

• Technopolymer housing, one conduit entry
• Protection degree IP67
• 8 contact blocks available
• 6 stainless steel actuators available
• Versions with assembled M12 connector
• Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FP 693
Manufacturer Pizzato
Product Series FP
Family Series Pizzato Safety Switches, FP Series
Description Safety switch with separate actuator
Solenoid Interlocking No
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Connection Type M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs