Series Information
| Manufacturer Part Number | FP6X88MTG-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Connectors |
| Description | The TX6A Category 6A UTP Field Term Plug terminates 4-pair, 22-26 AWG, 100 ohm, UTP twisted pair cable and is backwards compatible with Cat 6 and 5e. The plug utilizes TG style technology to optimize performance by maintaining cable pair geometry while |
| Connector Class | RJ-45 |
| Gender | Male |
| Angle | Straight |
| Number of Cables | 4 |
| Operating Temperature | -40-75 °C |
| Body Material | Polycarbonate |
| Approvals | UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |