Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
FP6X88TC
Panduit Panel & Computer Interface Cables
Test Cord for Field Term Plug, Cat 6A, U
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Test Cord for Field Term Plug, Cat 6A, U
Specifications
Specifications
Manufacturer Part Number
FP6X88TC
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The UTP Test Cord is used to test permanent link performance of Modular Plug Terminated Links MPTL per standards. The cord has a red, Category 6A jack module on one end and a Category 6A modular plug on the other end. The cord is 1 meter in length, is CM
Connection Type
RJ45
Shielding
Yes
Plenum Rated
No
Strain Relief
No
Color
Gray
Approvals
UL
Net Weight
0.1562 lbs
Gross Weight
0.1562 lbs
FP6X88TC
Panduit Panel & Computer Interface Cables