FP951-R25
Pizzato Limit Switches, FP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FP951-R25

Pizzato Limit Switches, FP Series

FP951-R25

Pizzato Limit Switches, FP Series
Lever with central roller, 35 mm
Item Number
FP951-R25
MFG Item Number
FP 951-R25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, FP Series
Item #
FP951-R25
Lever with central roller, 35 mm

FP Series Information

  • Technopolymer Housing, One Conduit Entry
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Manufacturer Part Number FP 951-R25
Manufacturer Pizzato
Product Series FP
Family Series Pizzato Limit Switches, FP Series
Description Lever with central roller, 35 mm diameter
Actuator Type Angled Roller Lever
Contacts 2NC
Contact Rating Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A
Connection Type Screw Terminals
Conduit Fitting PG 13.5
Indicator No
NEMA Rating NEMA 1, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs