FPA125/130

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPA125/130

Fibox Enclosures, MNX Series

FPA125/130

Fibox Enclosures, MNX Series
Front Panel, 4.7in.x4.4in., Aluminum
MFG Item Number
FPA125/130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MNX Series
Item #
FPA125/130
Front Panel, 4.7in.x4.4in., Aluminum

MNX Series Information

  • IP66/IP67 Protection
  • Halogen Free
  • Totally Insulated

Specifications

Specifications
Manufacturer Part Number FPA125/130
Manufacturer Fibox
Product Series MNX
Family Series Fibox Enclosures, MNX Series
Description Front Panel, 4.7in.x4.4in., Aluminum
Material Aluminum
Composition Metallic
Panel Type Front
Perforated No
Kit No
Nominal Height 5 "
Nominal Width 5 "
Net Weight 0 lbs
Gross Weight 0 lbs