FPA54

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPA54

Fibox Enclosures, CAB Series

FPA54

Fibox Enclosures, CAB Series
SWING DOOR/FRONT PLATES,
MFG Item Number
FPA54
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CAB Series
Item #
FPA54
SWING DOOR/FRONT PLATES,

CAB Series Information

  • Harsh Industrial and Outdoor Environments
  • Impact Resistant Design
  • RoHS Compliant and Halogen‑Free
Fibox CAB polycarbonate and ABS cabinets are produced with hinged covers. Transparent cover options allow easy viewing of installed equipment and indicators.

Specifications

Specifications
Manufacturer Part Number FPA54
Manufacturer Fibox
Product Series CAB
Family Series Fibox Enclosures, CAB Series
Description SWING DOOR/FRONT PLATES, 18.43in.x14.49in., ALUMINUM
Material Aluminum
Composition Metallic
Panel Type Front
Perforated No
Kit No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs