Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FPB Series Information
| Manufacturer Part Number | FPB33588 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | FPB |
| Family Series | Marathon Special Products Power Distribution Blocks, FPB Series |
| Description | Distribution Block, 3-P, 335A, Bx/Bx Panel Mount, (1)600MCM-2AWG In, (3) 1/0-14&(6)2AWG-14AWG Out, UL1953 |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 9 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 600 kcmil-2 AWG |
| Output Wire Range | (3) 1/0-14 AWG, (6) 2-14 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Comments | UL508A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |