Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, FPB Series
FPB33595CH
Marathon Special Products Power Distribution Blocks, FPB Series
Distribution Block, 3-P, 335A, Bx/Bx
MFG Item Number
FPB33595CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, FPB Series
Distribution Block, 3-P, 335A, Bx/Bx
- 600 AC/DC Volts
- Panel Mount
- Box Lug Line and Load Connection
Specifications
Specifications
| Manufacturer Part Number |
FPB33595CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
FPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, FPB Series |
| Description |
Distribution Block, 3-P, 335A, Bx/Bx Panel Mnt, (1)600MCM-2AWG In, (12) 4AWG-14AWG Out, With Covers, UL Rec. |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
335 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600 kcmil-2 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Black |
| Approvals |
CE, cUL, UR |
| Comments |
UL508A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPB33595CH
Marathon Special Products Power Distribution Blocks, FPB Series