Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPDS6-FW HellermannTyton Electrical Box Covers, FPD Series, Screwless Decora 6 Port Faceplate,
FPDS6-FW HellermannTyton Electrical Box Covers, FPD Series, Screwless Decora 6 Port Faceplate,
This item cannot be canceled or returned
Description
Electrical Box Covers, FPD Series
Screwless Decora 6 Port Faceplate,
Specifications
Specifications
| Manufacturer Part Number |
FPDS6-FW |
| Manufacturer |
HellermannTyton |
| Product Series |
FPD |
| Family Series |
HellermannTyton Electrical Box Covers, FPD Series |
| Description |
Screwless Decora 6 Port Faceplate, ABS 94V-0, Office White, 1/pkg |
| Composition |
Non-Metallic |
| Material |
Acrylonitrile Butadiene Styrene |
| Number of Gangs |
1 |
| Cover Type |
Face Plate |
| Cover Design |
Smooth |
| Color |
Office White |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPDS6-FW
HellermannTyton Electrical Box Covers, FPD Series