Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPFURN3-BLK HellermannTyton Electrical Box Covers, FPF Series, Modular Furniture Faceplate 3 Port,
MFG Item Number
FPFURN3-BLK
FPFURN3-BLK HellermannTyton Electrical Box Covers, FPF Series, Modular Furniture Faceplate 3 Port,
MFG Item Number
FPFURN3-BLK
This item cannot be canceled or returned
Description
Electrical Box Covers, FPF Series
Modular Furniture Faceplate 3 Port,
Specifications
Specifications
| Manufacturer Part Number |
FPFURN3-BLK |
| Manufacturer |
HellermannTyton |
| Product Series |
FPF |
| Family Series |
HellermannTyton Electrical Box Covers, FPF Series |
| Description |
Modular Furniture Faceplate 3 Port, PVC, Black, 1/pkg |
| Composition |
Non-Metallic |
| Material |
PVC |
| Number of Gangs |
1 |
| Cover Type |
Face Plate |
| Color |
Black |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.055 lbs |
FPFURN3-BLK
HellermannTyton Electrical Box Covers, FPF Series