Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPM-219-R9AE Advantech Human Machine Interface, 19 SXGA Ind. Monitor,w/Resistive TS(24V
MFG Item Number
FPM-219-R9AE
FPM-219-R9AE Advantech Human Machine Interface, 19 SXGA Ind. Monitor,w/Resistive TS(24V
MFG Item Number
FPM-219-R9AE
This item cannot be canceled or returned
Description
Human Machine Interface, Series
19 SXGA Ind. Monitor,w/Resistive TS(24V
Specifications
Specifications
| Manufacturer Part Number |
FPM-219-R9AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
19 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
Serial, USB |
| Screen Resolution |
1280 x 1024 |
| Brightness (cd/m2) |
350 |
| Mounting |
Panel, Vesa, Wall |
| DC Voltage |
24 VDC |
| Max Power Consumption |
16 W |
| Operating System |
Windows XP, LINUX |
| Protection Rating |
IP66 |
| Operating Temperature |
32-122 °F |
| Approvals |
CCC, CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPM-219-R9AE
Advantech Human Machine Interface