Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPM-221W-P4AE Advantech Human Machine Interface, 21.5 Full HD Ind. Monitor, w/ PCAP touc
MFG Item Number
FPM-221W-P4AE
FPM-221W-P4AE Advantech Human Machine Interface, 21.5 Full HD Ind. Monitor, w/ PCAP touc
MFG Item Number
FPM-221W-P4AE
This item cannot be canceled or returned
Description
Human Machine Interface, Series
21.5 Full HD Ind. Monitor, w/ PCAP touc
Specifications
Specifications
| Manufacturer Part Number |
FPM-221W-P4AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
21.5 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
Serial, USB |
| Screen Resolution |
1920 x 1080 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPM-221W-P4AE
Advantech Human Machine Interface