Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPM-5191G-R3BE Advantech Human Machine Interface, 19 SXGA Ind.LED Monitor w/ Resistive TS
MFG Item Number
FPM-5191G-R3BE
FPM-5191G-R3BE Advantech Human Machine Interface, 19 SXGA Ind.LED Monitor w/ Resistive TS
MFG Item Number
FPM-5191G-R3BE
This item cannot be canceled or returned
Description
Human Machine Interface, Series
19 SXGA Ind.LED Monitor w/ Resistive TS
Specifications
Specifications
| Manufacturer Part Number |
FPM-5191G-R3BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
19 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
Serial, USB |
| Screen Resolution |
1280 x 1024 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPM-5191G-R3BE
Advantech Human Machine Interface