Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPM-8151H-R3BE Advantech Human Machine Interface, 15 XGA Ind. Monitor VGA/DVI, -20-60C, C
MFG Item Number
FPM-8151H-R3BE
FPM-8151H-R3BE Advantech Human Machine Interface, 15 XGA Ind. Monitor VGA/DVI, -20-60C, C
MFG Item Number
FPM-8151H-R3BE
This item cannot be canceled or returned
Description
Human Machine Interface, Series
15 XGA Ind. Monitor VGA/DVI, -20-60C, C
Specifications
Specifications
| Manufacturer Part Number |
FPM-8151H-R3BE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
15 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Screen Resolution |
1024 x 768 |
| Brightness (cd/m2) |
350 |
| Mounting |
Panel, Vesa, Wall |
| Bezel |
Stainless Steel |
| DC Voltage |
24 VDC |
| Max Power Consumption |
12 W |
| Operating System |
Windows XP, LINUX |
| Protection Rating |
IP65 |
| Operating Temperature |
'-4-140 °F |
| Approvals |
CCC, CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FPM-8151H-R3BE
Advantech Human Machine Interface