Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FPM2515T-5
20HP, 1755RPM, 3PH, 60HZ, 256T, 3936M
MFG Item Number
FPM2515T-5
This item cannot be canceled or returned
Description
20HP, 1755RPM, 3PH, 60HZ, 256T, 3936M
Specifications
Specifications
| Manufacturer Part Number |
FPM2515T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
20HP, 1755RPM, 3PH, 60HZ, 256T, 3936M |
| Type |
Fire Pump Motor |
| Horsepower |
20 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
256T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
Foot Mount |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
21.69 " |
| Net Weight |
231 lbs |
| Gross Weight |
231 lbs |
FPM2515T-5
Baldor-ABB Motors Motors