Series Information
| Manufacturer Part Number | FPM2531TS-2/4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 25HP, 1760RPM, 3PH, 60HZ, 284TS, 3956M |
| Type | Fire Pump Motor |
| Horsepower | 25 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| IEC Frame | 284TS |
| Enclosure | Drip Proof |
| Current Rating | 34 A |
| Bearing Type | Ball |
| Length | 23.56 " |
| Approvals | CSA EEV, UL |
| Net Weight | 305 lbs |
| Gross Weight | 305 lbs |