Series Information
| Manufacturer Part Number | FPM2543TS |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 50/40HP, 1770/1470RPM, 3PH, 60/50HZ |
| Type | Fire Pump Motor |
| Horsepower | 50 hp |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 230 VAC, 290 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 326TS |
| Enclosure | Drip Proof |
| Current Rating | 58 A |
| Bearing Type | Ball |
| Length | 25.69 " |
| Approvals | CSA, CSA EEV, UL, UR |
| Net Weight | 385 lbs |
| Gross Weight | 385 lbs |