Series Information
| Manufacturer Part Number | FPM2547TS-2/4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 60HP, 1770RPM, 3PH, 60HZ, 364TS, 4252M |
| Type | Fire Pump Motor |
| Horsepower | 60 hp |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| IEC Frame | 364TS |
| Enclosure | Drip Proof |
| Current Rating | 83 A |
| Bearing Type | Ball |
| Length | 27.94 " |
| Approvals | CSA EEV, UL |
| Net Weight | 2580 lbs |
| Gross Weight | 480 lbs |