Series Information
| Manufacturer Part Number | FPM2549T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 75HP, 3535RPM, 3PH, 60HZ, 364TS, 4250M |
| Type | Fire Pump Motor |
| Horsepower | 75 hp |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 25.81 " |
| Net Weight | 486.999 lbs |
| Gross Weight | 486.999 lbs |