Series Information
| Manufacturer Part Number | FPM2556T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 150/125HP, 3540/2940RPM, 3PH, 60/50HZ |
| Type | Fire Pump Motor |
| Horsepower | 150 hp |
| Speed | 3,540 RPM |
| RPM | 3,540 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 380 VAC, 460 VAC |
| Nominal Voltage | 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 405TS |
| Enclosure | Open Slotted Band |
| Current Rating | 165 A |
| Bearing Type | Ball |
| Length | 31.85 " |
| Approvals | CSA, CSA EEV, UL, UR |
| Net Weight | 600 lbs |
| Gross Weight | 814.999 lbs |